Skip Content

Street Light,Silver,101W,Type II,7700L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Street Light, Silver, 101W, Type II, 7700L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 43Y281
  • Mfr. Model # BXSPA02PA-USQR
  • UNSPSC # 39111605
  • Catalog Page # N/A
  • Shipping Weight 22.93 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Street Light
  • Watts 101W
  • Housing Finish Silver
  • Housing Material Die Cast Aluminum
  • Light Distribution Type II
  • Lumens 7700
  • Lumens Per Watt 76
  • Mounting Horizontal Tenon
  • Gasket UL Listed for Wet Locations
  • Voltage 120-277
  • Color Temp. 5700
  • CRI 70
  • Height 4-3/5"
  • Width 14-1/2"
  • Length 26-1/5"
  • Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Rated Life 50,000 hr.
  • Includes NEMA Photocell Receptacle
  • Standards cULus Listed for Wet Locations,Certified to ANSI C136.31-2001, 3G Bridge and Overpass Vibration Standards, Meets CALTrans 611 Vibration Testing and GR-63-CORE Section 4.4.1/5.4.2 C62.41.2, 10kV Surge Suppression Protection Tested in Accordance with IEEE/ANSI C62.41.2, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions as Defined in ASTM Standard B 117, Meets Buy American Requirements Within ARRA
  • Warranty 10 yr.
  • LED Replacement For 250W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.