Skip Content

LED Street Light,42W,Type II,3648 lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Street Light, 42W, Type II, 3648 lm

Price $313.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19MJ71
  • Mfr. Model # BXSPR-A-0-1-F-C-U-S
  • UNSPSC # 39111605
  • Catalog Page # 591
  • Shipping Weight 10.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Long-life, energy-saving fixture illuminates entry drives, parking lots, and walkways.

View More

Technical Specs

  • Item LED Street Light
  • Watts 42
  • Housing Finish Silver
  • Housing Material Die Cast Aluminum
  • Light Distribution Type II
  • Lumens 3648
  • Lumens Per Watt 87
  • Mounting Horizontal Tenon
  • Voltage 120-277
  • Color Temp. 4000K
  • CRI 70
  • Height 4-29/32"
  • Width 9-51/64"
  • Length 22-19/64"
  • Lens Material Acrylic
  • Temp. Range -40 Degrees to 50 Degrees C
  • Rated Life 50,000 hr.
  • Standards CULus Listed for Wet Locations, Product Qualified On The DesignLights Consortium(TM) ("DLC") Qualified Products List ("QPL"), 10kV Surge Suppression Protection Tested In Accordance with IEEE / ANSI C62.41.2, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA
  • Warranty 10 yr.
  • LED Replacement For 70W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Diameter of Pole mount!

Thatis, what is the diameter of the pole the light is monted on?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Ebeb is loaded.
Additional information about Ebeb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this mounts on 1.25" IP, 1.66" (42mm) O.D. or 2" IP, 2.375" (60mm) O.D horizontal tenon (minimum 8" in length) and is adjustable +/- 5 to allow for fixure leveling. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:47.658-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19MJ71, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:47.660-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19MJ71, prod, sort_default
1 of 1