Skip Content

 
48" LED Troffer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

48" LED Troffer


Technical Specs

  • LED Replacement For3 Lamp LFL 
  • ItemLED Recessed Troffer 
  • Watts40 
  • Lumens4000 
  • Lumens Per Watt100 
  • Length48" 
  • Width23-3/4" 
  • Height3-13/16" 
  • Dimmable / Non-DimmableDimmable 
  • Voltage120 to 277VAC 
  • Rated Life75,000 hr. 
Color Temp.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
AR24-40L-35K-10V
3500K

$371.75 / each

Enter location to check availability
LED Recessed Troffer,3500K,40W,120-277V
Catalog Page #  688 

Price $371.75 / each

Technical Specs

  • LED Replacement For3 Lamp LFL
  • ItemLED Recessed Troffer
  • Watts40
  • Lumens4000
  • Lumens Per Watt100
  • Color Temp.3500K
  • Length48"
  • Width23-3/4"
  • Height3-13/16"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life75,000 hr.
AR24-40L-35K-S
3500K

$325.00 / each

Enter location to check availability
LED Recessed Troffer,3500K,40W,120-277V
Catalog Page #  688 

Price $325.00 / each

Technical Specs

  • LED Replacement For3 Lamp LFL
  • ItemLED Recessed Troffer
  • Watts40
  • Lumens4000
  • Lumens Per Watt100
  • Color Temp.3500K
  • Length48"
  • Width23-3/4"
  • Height3-13/16"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life75,000 hr.
AR24-40L-40K-S
4000K

$325.00 / each

Enter location to check availability
LED Recessed Troffer,4000K,40W,120-277V
Catalog Page #  688 

Price $325.00 / each

Technical Specs

  • LED Replacement For3 Lamp LFL
  • ItemLED Recessed Troffer
  • Watts40
  • Lumens4000
  • Lumens Per Watt100
  • Color Temp.4000K
  • Length48"
  • Width23-3/4"
  • Height3-13/16"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life75,000 hr.
AR24-40L-40K-10V
4000K

$371.75 / each

Enter location to check availability
LED Recessed Troffer,4000K,40W,120-277V
Catalog Page #  688 

Price $371.75 / each

Technical Specs

  • LED Replacement For3 Lamp LFL
  • ItemLED Recessed Troffer
  • Watts40
  • Lumens4000
  • Lumens Per Watt100
  • Color Temp.4000K
  • Length48"
  • Width23-3/4"
  • Height3-13/16"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life75,000 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More