Skip Content

 
23-3/4" LED Troffer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

23-3/4" LED Troffer


Technical Specs

  • Item LED Recessed Troffer 
  • Watts 32 
  • Lumens 3200 
  • Lumens Per Watt 100 
  • Length 23-3/4" 
  • Width 23-3/4" 
  • Dimmable / Non-Dimmable Dimmable 
  • Voltage 120 to 277VAC 
LED Replacement For
Please Select
Color Temp.
Please Select
Height
Please Select
Rated Life
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
LED Replacement For
Color Temp.
Height
Rated Life
Price
Qty
Please use Qty box to add item(s) to cart.
AR22-32L-40K-S
1 Lamp LFL
4000K
3-13/16"
75,000 hr.

$141.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $141.00 / each

Price $295.75 / each

Technical Specs

  • LED Replacement For 1 Lamp LFL
  • Item LED Recessed Troffer
  • Watts 32
  • Lumens 3200
  • Lumens Per Watt 100
  • Color Temp. 4000K
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 3-13/16"
  • Dimmable / Non-Dimmable Dimmable
  • Voltage 120 to 277VAC
  • Rated Life 75,000 hr.
CR22-32L-40K-LES
1 Lamp LFL
4000K
4-3/4"
50,000 hr.

$384.75 / each

Enter location to check availability
Catalog Page #  561 

Price $384.75 / each

Technical Specs

  • LED Replacement For 1 Lamp LFL
  • Item LED Recessed Troffer
  • Watts 32
  • Lumens 3200
  • Lumens Per Watt 100
  • Color Temp. 4000K
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 4-3/4"
  • Dimmable / Non-Dimmable Dimmable
  • Voltage 120 to 277VAC
  • Rated Life 50,000 hr.
CR22-32L-40K-S-EB14
1 Lamp LFL
4000K
4-3/4"
50,000 hr.

$627.00 / each

Enter location to check availability
Catalog Page #  561 

Price $627.00 / each

Technical Specs

  • LED Replacement For 1 Lamp LFL
  • Item LED Recessed Troffer
  • Watts 32
  • Lumens 3200
  • Lumens Per Watt 100
  • Color Temp. 4000K
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 4-3/4"
  • Dimmable / Non-Dimmable Dimmable
  • Voltage 120 to 277VAC
  • Rated Life 50,000 hr.
CR22-32L-35K-LES
U-Bend
3500K
4-3/4"
50,000 hr.

$384.75 / each

Enter location to check availability
Catalog Page #  561 

Price $384.75 / each

Technical Specs

  • LED Replacement For U-Bend
  • Item LED Recessed Troffer
  • Watts 32
  • Lumens 3200
  • Lumens Per Watt 100
  • Color Temp. 3500K
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 4-3/4"
  • Dimmable / Non-Dimmable Dimmable
  • Voltage 120 to 277VAC
  • Rated Life 50,000 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More