Skip Content

Synthetic Hydraulic Oil,ISO46,55 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Synthetic Hydraulic Oil, ISO46,55 Gal

Price $3,424.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12G556
  • Mfr. Model # 04213
  • NSN # 
  • UNSPSC # 15121526
  • Catalog Page # 3467
  • Shipping Weight 425.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Oil
  • BasePolyalphaolefin
  • Size55 gal.
  • Container TypeDrum
  • SAE Grade20
  • ISO Viscosity Grade46
  • Viscosity Index127
  • ColorClear
  • Temp. Range-50 Degrees to 450 Degrees F
  • Pour Point55 Degrees F
  • Flash Point500 Degrees F
  • Dropping PointNot Specified
  • Specific Gravity0.83
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C46 cSt
  • Viscosity @ 100C9.5 cSt
  • ApplicationFor Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
  • StandardsNSF 144419, H-1
  • Green Environmental AttributeDoes not Contain Formaldehyde
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.


Superior proprietary additive package is formulated with high-quality PAO-base oils for long life.
Note: Follow equipment manufacturer's recommendations for lubricant properties for additional assistance.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.