Skip Content

Red Grease,Cartridge,14 oz,NLGI Grade 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Red Grease, Cartridge, 14 oz, NLGI Grade 2

Price $10.16 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EVZ0
  • Mfr. Model # SL3190
  • UNSPSC # 15121902
  • Catalog Page # 1293
  • Shipping Weight 1.01 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExtreme Pressure Grease
  • BaseLithium Complex
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorRed
  • Temp. Range-20 Degrees to 325 Degrees F
  • Flash Point475 Degrees F
  • Dropping Point500 Degrees F
  • Four-Ball Wear0.4 typical, 0.6mm max
  • Specific Gravity0.9
  • Timken OK Load60 lb.
  • Viscosity @ 40C200 to 260
  • Viscosity @ 100C16.5 to 19.5
  • ApplicationIndustrial Mining, Metal Production, Machining, Plastic Molding, Pumps, Electric Motors, Ball, Roller Bearings, Kilns, Assembly Plants, Drying Ovens, Trucks, Automobiles, Buses, Construction Equipment, off Road Operations, Tractors Mowers, Reapers, Water Pumps
  • StandardsNSF H2 Registered
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How many are in a case?

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about LVille is loaded.
Additional information about LVille could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These are sold by the each and there are 10 in a case. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:44:32.072-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EVZ0, prod, sort_default
1 of 1
  • 2015-07-31T19:44:32.074-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EVZ0, prod, sort_default
1 of 1