Skip Content

RTV Silicone Sealant,10.1 oz Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

RTV Silicone Sealant, 10.1 oz Cartridge


Price $12.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13P450
  • Mfr. Model # 14073
  • UNSPSC # 31201616
  • Catalog Page # 3123
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item RTV Silicone Sealant
  • Type General Purpose
  • Size 10.1 oz.
  • Color Clear
  • Temp. Range -70 Degrees to 400 Degrees F
  • Specific Gravity 1.04
  • Full Cure 24 hr.
  • Application Time 10 min.
  • Substrates Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.
  • Characteristics Chemically Stable After Exposure to The Elements
  • Application Sealing, Bonding, Protection and Waterproofing In HVAC, Electrical, Construction, Metal Working, for Filling Gaps Between Mating Parts, Gearboxes, Pumps, Motors and for General Gasket Sealing.
  • Standards TT-S-001543A Class A, TT-S-00230C Type 2 Class B, MiL-A-46106B Type 1, ASTM C-920, FDA 21 CFR 175.105
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.