Skip Content

Knocker Loose(R) 16 oz,Net 13 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Knocker Loose(R) 16 oz, Net 13 oz

Price $12.22 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EED4
  • Mfr. Model # 03020
  • NSN # 9150-00-261-7899
  • UNSPSC # 15121514
  • Catalog Page # 3455
  • Shipping Weight 1.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPenetrating Solvent
  • Size16 oz.
  • Container TypeAerosol Can
  • BasePetroleum
  • ColorRed
  • Flash Point147 Degrees F
  • Dielectric Strength35,200V
  • VOC Content203
  • Specific Gravity0.84
  • Metal DetectableNo
  • ApplicationNuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
  • StandardsNSF Registered 132079, Category Code H2
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

Details

Low-viscosity, nondrying formula quickly permeates rust, scale, gum, grease, and corrosion to loosen and free seized, bound, or frozen fasteners and sliding mechanisms.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Wonderful product. Does as claimed. We have been using this spray for about a year on our locks and metal on metal parts and have found it to be the perfect solution. Cleans and lubes at the same time. Perfect preventive tool for anual PM or quick resolve. May 20, 2014
  • 2015-04-17T19:40:11.860-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_3EED4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.