Skip Content

Synthetic Food Grade Grease,400 Lbs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CRC

Synthetic Food Grade Grease, 400 Lbs

Price $5,648.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G590
  • Mfr. Model # SL35613
  • NSN # 
  • UNSPSC # 15121526
  • Catalog Page # N/A
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Synthetic Food Grade Grease
  • Base Polyalphaolefin/Fumed Silica
  • Size 400 lb.
  • Container Type Drum
  • NLGI Grade 2
  • Color Clear
  • Temp. Range -20 Degrees to 350 Degrees F
  • Flash Point 439 Degrees F
  • Dropping Point 650 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.84
  • Timken OK Load Not Specified
  • Viscosity @ 40C 60 to 65
  • Viscosity @ 100C 9.4 to 10.2
  • Metal Detectable No
  • Application Food Processing, Handling Equipment, Breweries, Canneries, Carton/Packaging Equipment, Dairies, Meat Processing Plants
  • Standards NSF Registered, Category Code H-1
  • Green Certification or Other Recognition RoHS Compliant
  • Green Environmental Attribute Does not Contain Formaldehyde
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.