Skip Content

Minimal Expansion Foam Sealant, Sealant Application: Multipurpose/Construction, 12 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CRC

Minimal Expansion Foam Sealant, Sealant Application: Multipurpose/Construction, 12 oz. Size

Price $16.67 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 32099 (Change)

Go

Invalid Zip Code


JACKSONVILLE branch 384

  • Item # 12W320
  • Mfr. Model # 14077
  • NSN # 
  • UNSPSC # 31201608
  • Catalog Page # N/A
  • Shipping Weight 1.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Minimal Expansion Foam Sealant
  • Number of Components 1
  • Size 12 oz.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor/Outdoor
  • Color Off White
  • Insulation Value R-5
  • Expansion Ratio 0.5
  • Coverage Theoretical Yield per ASTM C-1635 250 ft @ 3/9" bead
  • Application Time Not Specified
  • Full Cure 12 to 24 hr.
  • Application Temp. Range 65 Degrees to 100 Degrees F
  • Performance Temp. Range -200 Degrees to 200 Degrees F
  • Flash Point Not Specified
  • Specific Gravity 1.2
  • Substrates Masonry, Wood, Glass, Metal and most Plastics
  • Application Used for Filling, Insulating, Sealing, Bonding, Hvac, Electrical, Industrial, Plumbing, Around Electrical Outlets, Utility Panels, Ducts, Pipes, Doors, Windows, Base Plates, Joints, Cracks, Crawlspaces, Foundations, Spot Insulating, Touch-Ups
  • Standards UL Listed R-14175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
we have an outside wood stove an want to know if this will work on water pipes that are real hot
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about cherokee56 is loaded.
Additional information about cherokee56 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the optimal application temperature is between 65-100F and may be used between 40-115F. Cured foam is resistance to heat and cold, -200F to +200F. It is approved for use around wires plumbing penetrations, etc and contains no formaldehyde. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:38:23.062-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12W320, prod, sort_default
1 of 1
  • 2015-09-08T19:38:23.064-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12W320, prod, sort_default
1 of 1