Skip Content

 
Lithium Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lithium Grease

CRC


Technical Specs

  • Sub-CategoryGeneral Purpose Greases 
  • ItemGrease 
  • NLGI Grade
Shop Items By:Green 
Base
Please Select
Size
Please Select
Container Type
Please Select
Color
Please Select
Temp. Range
Please Select
Flash Point
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Base
Size
Container Type
Color
Temp. Range
Flash Point
Availability
Price
Qty
SL3311
Lithium 12
14 oz.
Can
Amber
0 Degrees to 250 Degrees F
435 Degrees F

$6.35 / each

Lithium Grease,14 oz.
Catalog Page #  3465 

Price: $6.35 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium 12
  • Size14 oz.
  • Container TypeCan
  • NLGI Grade2
  • ColorAmber
  • Temp. Range0 Degrees to 250 Degrees F
  • Flash Point435 Degrees F
SL3310
Lithium 12
14 oz.
Cartridge
Amber
0 Degrees to 250 Degrees F
435 Degrees F

$5.43 / each

Lithium Grease,14 oz,NLGI Grade 2
Catalog Page #  1266 

Price: $5.43 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium 12
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorAmber
  • Temp. Range0 Degrees to 250 Degrees F
  • Flash Point435 Degrees F
03080
Lithium Stearate
16 oz.
Aerosol
White
0 Degrees to 300 Degrees F
Up to 20 Degrees F

$12.93 / each

Grease,Lithium,White
Catalog Page #  3465 

Price: $12.93 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium Stearate
  • Size16 oz.
  • Container TypeAerosol
  • NLGI Grade2
  • ColorWhite
  • Temp. Range0 Degrees to 300 Degrees F
  • Flash PointUp to 20 Degrees F