Skip Content

Grease,Lithium,10 oz,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grease, Lithium, 10 oz, White

Price $9.67 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZF09
  • Mfr. Model # 03080
  • NSN # 
  • UNSPSC # 15121902
  • Catalog Page # 3464
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGrease
  • BaseLithium Stearate
  • Size10 oz.
  • Container TypeAerosol
  • NLGI Grade2
  • ColorWhite
  • Temp. Range0 Degrees to 300 Degrees F
  • Flash PointUp to 20 Degrees F
  • Dropping Point350 Degrees F
  • Four-Ball WearNot Specified
  • Specific Gravity0.6257
  • Timken OK LoadNot Specified
  • Viscosity @ 40CNot Specified
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationHinges, Latches, Overhead Door Tracks, Open Gears, Chains, Cables, Slide Conveyors, Guide Rails, Cams, Pistons, Machinery, tools, Equipment a Break In Lubrication for Bearings
  • StandardsNSF Registered, Category Code H-2
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

Details

High-purity grease performs in any weather.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.