Skip Content

High Performance Lubricant, 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Performance Lubricant, 16 oz. Aerosol Can


Price $9.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3EEE3
  • Mfr. Model # 03045
  • NSN # 
  • UNSPSC # 15121514
  • Catalog Page # 3455
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Performance Lubricant
  • Size 16 oz.
  • Container Type Aerosol Can
  • Base Petroleum and Solvent
  • Color Light Amber
  • Temp. Range Up to 300 Degrees F
  • Flash Point less than 20 Degrees F
  • Dielectric Strength Not Specified
  • VOC Content 44.8%, 3 lb./gal., 363 g/L
  • Specific Gravity 0.81
  • Metal Detectable No
  • Application Bearings, Gears, Motors, Chains, Cables, Rollers, Guide Bars, Pulleys, Ball Joints, Doors, Taps, Dies, Pistons, Handling Equipment, Conveyors, Hoists, Lifts
  • Standards NSF Registered 017403, Category Code H2
  • Green Certification or Other Recognition RoHS Compliant
  • Net Weight 11 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.


High-performance, multipurpose formula provides long-lasting protection against friction, wear, and corrosion. Withstands extreme load-carrying situations. Displaces moisture and seals out corrosion.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.