Skip Content

16 oz. Graffiti Remover, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CRC

16 oz. Graffiti Remover, 1 EA

Price $11.91 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12W318
  • Mfr. Model # 03194
  • NSN # 
  • UNSPSC # 47131827
  • Catalog Page # 3067
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® high-strength Graffiti Remover helps clean multilayered or painted-over graffiti, vandal marks, and scuffs. Contains no methylene chloride.

View More

Technical Specs

  • Item Graffiti Remover
  • Size 16 oz.
  • Net Weight 12 oz.
  • Color Gray
  • Fragrance Fragrant Solvent
  • Container Type Aerosol Can
  • Contains Organic Solvents
  • For Use On Vertical Surfaces As It Clings and Allow for Longer Dwell Time
  • Flash Point 56 Degrees F
  • Recommended Dilution Ready to Use
  • VOC Content 352.4g/L
  • Standards NSF, C3
  • Removes Spray Paints, Marking Inks, Crayons, Scuff Marks, Lipstick, Lacquers and Varnish
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.