Skip Content

Gear Oil, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CRC

Gear Oil, 5 gal. Container Size

Price $304.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G569
  • Mfr. Model # 04246
  • NSN # 
  • UNSPSC # 15121526
  • Catalog Page # 3076
  • Shipping Weight 39.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SAE 90 formula with USP-grade white oils is engineered to provide superior lubrication in gear sets, bearings, pumps, and chain applications.
Note: Follow equipment manufacturer's recommendations for lubricant properties for additional assistance.

View More

Technical Specs

  • Item Gear Oil
  • ISO Viscosity Grade 150/220
  • SAE Grade 90
  • Container Size 5 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Max. Operating Temp. 375 Degrees F
  • Viscosity Index 97
  • Flash Point 374 Degrees F
  • Pour Point 14 Degrees F
  • Container Type Pail
  • Color White
  • Timken OK Load Not Specified
  • Standards NSF 144412, H-1
  • Application For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.88
  • Green Environmental Attribute Does not Contain Formaldehyde
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.