Skip Content

Food Grade Synthetic Oil ISO 220,55 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CRC

Food Grade Synthetic Oil ISO 220,55 Gal

Price $3,747.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G564
  • Mfr. Model # 04233
  • NSN # 
  • UNSPSC # 15121526
  • Catalog Page # N/A
  • Shipping Weight 425.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gear Oil
  • Base Premium Polyalphaolefins
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 50
  • ISO Viscosity Grade 220
  • Viscosity Index 128
  • Color Clear
  • Temp. Range -36 Degrees to 450 Degrees F
  • Pour Point -31 Degrees F
  • Flash Point 504 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.85
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 225.1 cSt
  • Viscosity @ 100C 27.5 cSt
  • Application For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil
  • Standards NSF 144422, H-1
  • Green Environmental Attribute Does not Contain Formaldehyde
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.