Skip Content

Food Grade Gear Oil SAE 140,5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Grade Gear Oil SAE 140,5 Gal

Price $291.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G573
  • Mfr. Model # 04254
  • NSN # 
  • UNSPSC # 15121526
  • Catalog Page # N/A
  • Shipping Weight 39.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGear Oil
  • BaseMineral Oil
  • Size5 gal.
  • Container TypePail
  • SAE Grade140
  • ISO Viscosity Grade460
  • Viscosity Index103
  • ColorWhite
  • Temp. Range15 Degrees to 375 Degrees F
  • Pour Point0 Degrees F
  • Flash Point374 Degrees F
  • Dropping PointNot Specified
  • Specific Gravity0.89
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C368 cSt
  • Viscosity @ 100C31.5 cSt
  • ApplicationFor Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
  • StandardsNSF 144411, H-1
  • Green Environmental AttributeDoes not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.