Skip Content

Electronic Parts Cleaner,20 oz Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CRC

Electronic Parts Cleaner, 20 oz Can

Price $14.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YHN3
  • Mfr. Model # 05018
  • NSN # 
  • UNSPSC # 47131828
  • Catalog Page # 1171
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Parts Cleaner
  • Size 20 oz.
  • Net Weight 19 oz.
  • Color Clear
  • Container Type Aerosol Can
  • Boiling Point 250 Degrees F
  • Specific Gravity 1.62
  • VOC Content 0%
  • Features Chlorinated
  • Application Air Tools, Alternators, Battery Chargers, Bearings, Cables, Chains, Clutches, Compressors, Dies, Electric Motors, Generators, Grinders, Motor Windings, Motors, Pumps, Solenoids, Starters, Steel, Tools, Tools Welders, Wire Rope
  • Standards RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Carb

can this be used to clean small engine carburetors as well?

Thanks
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about carb is loaded.
Additional information about carb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier - This chlorinated based material quickly removes grease, oil & dirt from motor parts and other such equipment.

The supplier states the following applications for this product - Air tools, alternators, battery chargers, bearings,
cables,chains,clutches,compressors, dies, electric
motors,generators, grinders,motor windings,
motors,pumps,solenoids, starters, steel,tools, tools
welders, wire rope.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:02:49.306-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YHN3, prod, sort_default
1 of 1
  • 2016-02-06 T20:02:49.307-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YHN3, prod, sort_default
1 of 1