Skip Content

Electronic Cleaner,16 oz Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Cleaner, 16 oz Aerosol Can

Price $13.07 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YHN8
  • Mfr. Model # 05110
  • UNSPSC # 47131828
  • Catalog Page # 1296
  • Shipping Weight 0.92 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Cleaner
  • Size16 oz.
  • Net Weight11 oz.
  • ColorClear
  • Container TypeAerosol Can
  • Boiling Point140 Degrees F
  • Freezing PointLess Than -76 Degrees F
  • Flash PointLess Than 0 Degrees F
  • Specific Gravity0.67
  • VOC Content636.4g/L
  • FeaturesPlastic Safe
  • ApplicationMass Air Flow Sensors and Housing
  • StandardsRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I recently purchased this product after watching a demonstration on YouTube in the hopes of fixing my 2000 SLK 230 which was suffering from weak performance and sputtering under full throttle.It worked like a charm! I'm not the most mechanically inclined guy either, but the process is very straightforward and did not take long at all. I strongly recommend CRC MAF cleaner to anyone who thinks their engine could use it. March 6, 2013
  • 2015-06-01T20:13:38.230-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1YHN8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.