Skip Content

Dry Film Lubricant,PTFE,16 oz,Net 10 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dry Film Lubricant, PTFE, 16 oz, Net 10 oz

Price $10.18 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JB33
  • Mfr. Model # 03044
  • UNSPSC # 15121514
  • Catalog Page # 3454
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDry PTFE Lubricant
  • Size16 oz.
  • Container TypeAerosol Can
  • BasePTFE
  • ColorHazy White
  • Temp. Range-40 Degrees to 450 Degrees F
  • Flash PointLess than 20 Degrees F
  • Dielectric StrengthNot Specified
  • VOC Content98%
  • Specific Gravity0.73
  • Metal DetectableNo
  • ApplicationHinges, Locks, Catches, Pulleys, Machine Parts, Control Buttons, Switches, Electrical Wire in Dusty Environment
  • StandardsNSF Registered 121621, Category Code H2
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

Details

Microthin lubricant bonds to most surfaces and resists dirt, dust, and oil buildup.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Sunbeam Oaskar processor model 74081.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JimInPortage is loaded.
Additional information about JimInPortage could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
any food grade Dry silicone or ptfe lubricant would work for this application.

Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:00:40.130-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JB33, prod, sort_default
1 of 1
  • 2015-07-02T20:00:40.132-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JB33, prod, sort_default
1 of 1