Skip Content

 
Di-Electric Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Di-Electric Grease

CRC


Technical Specs

  • Sub-Category General Purpose Greases 
  • Item Di-Electric Grease 
  • Base Silicone 
  • NLGI Grade
  • Temp. Range -70 Degrees to 400 Degrees F 
Size
Please Select
Container Type
Please Select
Color
Please Select
Flash Point
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Container Type
Color
Flash Point
Price
Qty
Please use Qty box to add item(s) to cart.
03082
10 oz.
Aerosol
Translucent
Up to 20 Degrees F

$20.59 / each

Enter location to check availability
Catalog Page #  3072 

Price $20.59 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Di-Electric Grease
  • Base Silicone
  • Size 10 oz.
  • Container Type Aerosol
  • NLGI Grade 2
  • Color Translucent
  • Temp. Range -70 Degrees to 400 Degrees F
  • Flash Point Up to 20 Degrees F
05105
3.3 oz.
Tube
Opaque White
Up to 500 Degrees F

$21.88 / each

Enter location to check availability
Catalog Page #  1168 

Price $21.88 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Di-Electric Grease
  • Base Silicone
  • Size 3.3 oz.
  • Container Type Tube
  • NLGI Grade 2
  • Color Opaque White
  • Temp. Range -70 Degrees to 400 Degrees F
  • Flash Point Up to 500 Degrees F
02085
3.3 oz.
Tube
White
Up to 500 Degrees F

$22.20 / each

Enter location to check availability
Catalog Page #  3072 

Price $22.20 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Di-Electric Grease
  • Base Silicone
  • Size 3.3 oz.
  • Container Type Tube
  • NLGI Grade 2
  • Color White
  • Temp. Range -70 Degrees to 400 Degrees F
  • Flash Point Up to 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More