Skip Content

Cutting Oil,1 gal,Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cutting Oil, 1 gal, Bottle

Price $56.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JB48
  • Mfr. Model # 14051
  • NSN # 
  • UNSPSC # 15121502
  • Catalog Page # 3473
  • Shipping Weight 8.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-CategoryCutting Oils
  • ItemCutting Oil
  • Fluid TypeSulfur-Free
  • Size1 gal.
  • Container TypeBottle
  • ColorBrown
  • FragranceFaint Petroleum
  • Specific Gravity1.0
  • Flash Point347 Degrees F
  • ApplicationRecommended For Tapping, Threading, Drilling, Sawing, Shearing, Turning and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminum Sheets, Strapping, Gears and Chains
  • FeaturesClings to Vertical Surfaces
  • StandardsNSF P1 Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Superior thread-cutting lubricant for use on all types of ferrous and nonferrous metals, including brass, copper, and aluminum. Sulfur-free, low-odor formula. Foaming aerosol formulation clings to vertical surfaces.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.