Skip Content

Corrosion Inhibitor,SP-350,5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CRC

Corrosion Inhibitor, SP-350,5 gal

Price $254.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YPH9
  • Mfr. Model # 03266
  • UNSPSC # 15121802
  • Catalog Page # 3060
  • Shipping Weight 38.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Superior lubrication and heavy-duty corrosion protection for metal parts and assemblies in storage.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Type SP-350
  • Size 5 gal.
  • Flash Point (F) 166
  • Specific Gravity 0.8486
  • VOC Content 350.5
  • Propellant None
  • Appearance Tan Cloudy Liquid
  • Characteristics Multi-Purpose Lubricant, Non-Drying, Corrosion Resistant, Dsplaces Moisture, Protects Indoors Up to 2 Years
  • Application Precision Machine Surfaces and is a Protective Coating for Assemblies in Storage or in Shipment, Start up Lubricant for Stored Machinery
  • Standards NSF H2 Registered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.