Skip Content

Contact Cleaner,12 oz.,Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Contact Cleaner, 12 oz., Aerosol Can

Price $9.93 / each

Please sign in or register to access lists

Go

Ship to: 63301 (Change)

Go

Invalid Zip Code

MARYLAND HEIGHTS branch 689

  • Item # 1HBK5
  • Mfr. Model # 03201
  • UNSPSC # 47131821
  • Catalog Page # 3463
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemContact Cleaner
  • Size12 oz.
  • Net Weight16 oz.
  • Container TypeAerosol Can
  • FragranceMild Alcohol
  • ContainsVOC Compliant In California
  • Flash Point54 Degrees F
  • VOC Content74.9%, 591.7g/L
  • StandardsNSF(R) K1, K2 Registered
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

Details

Contact Cleaners
CRC® Industries
Isopropyl Alcohol
99% alcohol formula aggressively dissolves grease, dust, dirt, lint, oils, and flux. Removes polar soils and other charged contaminants. Dries quickly, leaves no residue. Safe on most plastics. Chemically stable, nonconductive, and noncorrosive.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.