Skip Content

Food Grade Chain Lubricant, 12 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade Chain Lubricant, 12 oz. Aerosol Can


Price $13.78 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4JB34
  • Mfr. Model # 03055
  • NSN # 
  • UNSPSC # 15121514
  • Catalog Page # 3454
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Grade Chain Lubricant
  • Size 12 oz.
  • Container Type Aerosol Can
  • Base Mineral Oil
  • Color Clear
  • Temp. Range 8 Degrees to 325 Degrees F
  • Flash Point Greater than 370 Degrees F
  • Dielectric Strength Not Specified
  • VOC Content 15%, 131.1g/L, 1.09 lb./gal.
  • Specific Gravity 0.87
  • Metal Detectable No
  • Application Lubricant, Corrosion Inhibitor on Conveyor Chains, Many Other Industrial Applications
  • Standards NSF Registered 126481, Category Code H1
  • Green Certification or Other Recognition RoHS Compliant
  • Net Weight 12 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.


Silicone-free formula blends synthetic lubricants and mineral oil into a foaming aerosol that penetrates and leaves a nondrying, maximum-adhesion protective film on roller drives and conveyor chains.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.