Skip Content

Hour Meter, 120VAC Operating Voltage, Number of Digits: 5, Round Bezel Face Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Hour Meter, 120VAC Operating Voltage, Number of Digits: 5, Round Bezel Face Shape

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6X137
  • Mfr. Model # 635G
  • UNSPSC # 41111902
  • Catalog Page # 304
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AC Voltage Hour and Minute Meters
• High-impact black styrene housing Whole numbers are white on black; decimal numbers are black on white Continuous-duty cycle
Permanent magnet motor provides accuracy: ±50 msec. per Start/Stop; 100% when running at nominal frequency. Input voltage: min. 110V, max. 120V; 60 Hz, 3W. Flange mounts in 2-1/4" dia. hole; mounting hardware included. Also include 6" wire leads. Indoor use only.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Hour Meter
  • Display Type Electromechanical
  • Time Range 99999.9
  • Bezel Face Size 2.70" dia.
  • Bezel Face Shape Round
  • Bezel Face Type Flange Mount
  • Elapsed Time To 99999.9 Hrs.
  • Operating Voltage 120VAC
  • Number of Digits 5
  • Display Units Hours
  • Bezel To Back Length 2.75"
  • Material of Construction Constructed of High Impact Black Styrene
  • Reset Type Non Resettable
  • Mounting Method 3-Screw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.