Skip Content

Red/Black Top Chest, 40-1/2" Width x 16"  Depth x 19-3/4" Height, Number of Drawers: 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Red/Black Top Chest, 40-1/2" Width x 16" Depth x 19-3/4" Height, Number of Drawers: 7

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6XZL6
  • Mfr. Model # 9-13287
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Top Chest
  • Width 40-1/2"
  • Depth 16"
  • Height 19-3/4"
  • Number of Drawers 7
  • Color Red/Black
  • Drawer Capacity 75 lb.
  • Series Heavy-Duty
  • Drawer Slides Ball Bearing
  • Storage Capacity 9174 cu. in.
  • Material Steel
  • Gauge 20 to 22
  • Finish High Gloss
  • Configuration (1) 22-3/8" W x 14-5/8" D x 2" H, (1) 22-3/8" W x 14-5/8" D x 3-1/8" H, (2) 22-3/8" W x 14-5/8" D x 4-1/8" H, (2) 11-3/4" W x 14-5/8" D x 4-1/8" H, (1) 11-3/4" W x 14-5/8" D x 5-1/4" H
  • Locking System Keyed Internal
  • Number of Handles 2
  • Handle Design Recessed Aluminum
  • Features Full-Extension Drawer Slides, Full-Width Aluminum Drawer Pulls, DynaGlide(TM) Drawer Performance, (2) Gas Struts, Large Stylized Drawer Trim, Craftsman Decal, and (6) Year Warranty
  • For Use With Mfr. No. 9-1157
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.