Skip Content

SAE and Metric Master Tool Set, Number of Pieces: 521, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

SAE and Metric Master Tool Set, Number of Pieces: 521, Primary Application: General Purpose

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9JFG8
  • Mfr. Model # 9-33446
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE and Metric
  • Number of Pieces 521
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 0
  • Number of Wrenches 90
  • Number of Pliers 0
  • Number of Screwdrivers 0
  • Number of Striking Tools 0
  • Number of Miscellaneous Tools 0
  • Number of Consumable Parts 0
  • Includes (26) Drive Tools, (31) Screwdrivers and Nutdrivers, (68) Additional Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.