Skip Content

Master Tool Set,Mechanic,300-Pieces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Master Tool Set, Mechanic, 300-Pieces

Price: NA

Item no longer available


  • Item # 16W235
  • Mfr. Model # 9-32781
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 64.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationMechanic
  • SAE or MetricSAE and Metric
  • Number of Pieces300
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.165
  • Number of Wrenches84
  • Number of Pliers0
  • Number of Screwdrivers0
  • Number of Striking Tools0
  • Number of Miscellaneous Tools51
  • Number of Consumable Parts0
  • StandardsANSI
  • 1/4 In. Drive Sockets/Accs. Included6 -Point Standrad 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm,12 -Point Standrad 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16", Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16"
  • 3/8 In. Drive Sockets/Accs. Included12-Point Standrad 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13, 16, 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • 1/2 In. Drive Sockets/Accs. Included12-Point Standrad 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-1/16", 1-1/8", 1-1/4", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 26, 27, 28, 30mm, Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Wrenches IncludedCombination: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16", 6, 7, 8, 9, 10, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32mm, Open End: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 9/16 x 5/8, 19/32 x 11/16, 5/8 x 3/4, 25/32 x 19/32, 11/16 x 13/16", 6 x 8, 7 x 9, 10 x 11, 12 x 14, 13 x 15, 16 x 18, 17 x 19, 20 x 22mm, Flare Nut: 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8", Obstruction: 9/16 x 5/8"
  • Miscellaneous Tools IncludedQuick Ratchet: 1/4" w/Extension Bars: 1-1/2", 3, 6, 14", 3/8" Quick Ratchet w/Extension Bars: 1-1/2", 3, 6", Flex T-Handle: 10", Slide Bar: 7", Spark Plug Socket 5/8", 13/16", 1/2" Quick Ratchet w/6" Extension Bar, 15" Flex T-Handle, 9" Slide Bar, Magnetic Bit Handle w/10 Piece bit Set Robertson R2, 1/4" Adaptor: T15, T20, P1, P2, P3, 6-8, 8-10, 10-12 Blade, 10 Piece Nut Driver Bit Set: 3/16", 1/4", 9/32, 5/16", 11/32, 3/8", 7/16", 5, 6, 8, 10, 11mm, Hex Keys: Short: 0.050, 1/16, 5/64", 3/32, 7/64", 9/64", 1.5, 2, 2.5, 3, 4, 4.5mm, Long: 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1.5, 2, 2.5, 3, 4, 5, 6, 7mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.