Skip Content

 
Socket Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Socket Set

CRAFTSMAN INDUSTRIAL


Technical Specs

  • ItemSocket Set 
  • SAE or MetricSAE 
  • Drive Size3/8" 
  • Std. Socket Point Styles Included12 
  • Deep Socket Point Styles IncludedNone 
  • Flex Socket Point Styles IncludedNone 
  • Number of Pieces
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Shop Items By:Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
9-24957

Limited Quantity Available

$22.98 / each

Socket Set,3/8 In Dr,Chrome,9 pc
Catalog Page #  NA

Clearance Price: $22.98 / each

Price: $35.55 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size3/8"
  • Std. Socket Point Styles Included12
  • Deep Socket Point Styles IncludedNone
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces9
  • Tether CapableStandard Tool(Accessory Needed for Tethering)