Skip Content

1/4", 3/8", 1/2" SAE and Metric Socket Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1/4", 3/8", 1/2" SAE and Metric Socket Set

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6WPF7
  • Mfr. Model # 9-29791
  • UNSPSC # 27111703
  • Catalog Page # N/A
  • Shipping Weight 34.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multiple-Drive Socket Sets
Designed for industrial and production applications including: automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Westward® black chrome sets are plated for added corrosion resistance and the set components are laser-etched with large, high visibility markings for enhanced tool identification.

View More

Technical Specs

  • Item Socket Set
  • SAE or Metric SAE and Metric
  • Drive Size 1/4", 3/8", 1/2"
  • Std. Socket Point Styles Included 6, 8, 12
  • Deep Socket Point Styles Included 6, 8, 12
  • Flex Socket Point Styles Included None
  • Number of Pieces 202
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Finish Chrome
  • Standards ANSI
  • Sockets Included 1/4" Drive: 6 pt. Std: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 12 pt. Std: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 6 pt. Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Drive. 6 pt. Std: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 8 pt. Std: 1/4, 5/16, 3/8, 7/16, 1/2", 12 pt. Std: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6 pt. Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 12 pt. Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 1/2" Drive: 6 pt. Std: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-1/2", 12 pt. Std: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", 10, 11, 12, 13, 14, 15, 17, 18, 19, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32mm, 6 pt. Deep: 9/16, 3/4, 15/16, 1-1/16", 12 pt. Deep: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.