Skip Content

Round, Ratcheting 3/8" Micrometer Torque Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Round, Ratcheting 3/8" Micrometer Torque Wrench

Price: NA

Item no longer available


  • Item # 22N742
  • Mfr. Model # 9-31423
  • UNSPSC # 27111715
  • Catalog Page # N/A
  • Shipping Weight 3.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size3/8"
  • Head TypeRound, Ratcheting
  • Calibration CertificateNo
  • Primary Scale Increments1 in.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Secondary Scale Range3.6 to 29.1nm
  • Secondary Scale Increments0.11nm
  • Overall Length14-11/16"
  • RotationCW
  • Accuracy+/- 4% CW
  • Visual/Audible IndicatorsAudible Click
  • Ratcheting Angle8 Degrees
  • Teeth45
  • SettingAutomatic Reset
  • MaterialChrome Plated Steel
  • HandleErgonomic
  • Meets/ExceedsANSI Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.