Skip Content

SAE and MetricMaster Tool Set Number of Pieces: 273, Primary Application: Mechanic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

SAE and MetricMaster Tool Set Number of Pieces: 273, Primary Application: Mechanic

Price: NA

Item no longer available


  • Item # 6WPE8
  • Mfr. Model # 9-29793
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 44.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationMechanic
  • SAE or MetricSAE and Metric
  • Number of Pieces273
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.196
  • Number of Wrenches38
  • Number of Pliers0
  • Number of Screwdrivers11
  • Number of Miscellaneous Tools28
  • Number of Consumable Parts0
  • StandardsANSI
  • 1/4 In. Drive Sockets/Accs. Included6-Point Standrad 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 12-Point Standrad 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 6-Point Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Quick Release Ratchet, 3 and 6" Extension Bars, 3/8" Adapter, 6" Spinner Handle
  • 3/8 In. Drive Sockets/Accs. Included6-Point Standrad 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm, 12-Point Standrad 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, 6-Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 12, 13, 14, 15, 18, 19mm, 12-Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", 9, 10, 11, 12, 13, 14, 15, 16mm, Hex Standrad 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 4, 5, 6, 7, 8, 10mm, Torx Standrad T40, T55, 3/8" Quick Realease Ratchet, 3 and 6" Extension Bars, 6-Point Spark Plug Sockets: 5/8, 13/16", Flex Spark Plug Socket 13/16"
  • 1/2 In. Drive Sockets/Accs. Included6-Point Standrad 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 12-Point Standrad 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", 10, 11, 12, 13, 14, 15, 18, 19, 21, 22, 23, 24mm, 12-Point Deep SAE: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8",1/2" Drive Quick Release Ratchet, 2 and 6" Extension Bars
  • Wrenches Included12-Point Combination: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Open End: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 9/16 x 5/8, 19/32 x 11/16, 5/8 x 3/4, 25/32 x 13/16, 11/16 x 13/16, 15/16 x 1", Flare Nut: 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"
  • Screwdrivers IncludedMagnetic Multi-Bit Screwdriver with (10) Bits: (1) Each: R2 Robertson, 1/4" Adapter, T15 and T20 Torx, P1, P2, and P3 Phillips, 6-8, 8-10, and 10-12 Slotted
  • Miscellaneous Tools Included(1) Each: Hex Keys: Short Arm: 050, 1/16", 5/64", 3/32, 7/64", 9/64", 1.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 4.5mm, Long Arm: 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1mm.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 5mm, 6mm, 7mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.