Skip Content

 
Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Wrench

Technical Specs

  • Item Combination Wrench 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
SAE or Metric
Please Select
Size
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
SAE or Metric
Size
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
9-23460
Metric
11mm
Chrome

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / each

Price $12.10 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
9-23626
SAE
1"
Full Polish

$21.55 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $21.55 / each

Price $35.30 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric SAE
  • Size 1"
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More