Skip Content

Bottle Jack, Hydraulic, 2 Tons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bottle Jack, Hydraulic, 2 Tons

Price $25.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N404
  • Mfr. Model # 9-50280
  • UNSPSC # 24101612
  • Catalog Page # N/A
  • Shipping Weight 6.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Craftsman® hydraulic bottle jack is designed to vertically lift, but not sustain, loads up to 2 tons. After lifting, loads must be immediately supported by appropriate means. Suitable for use in an appropriately rated and designed vertical or bench press structure.

Note: This jack is not appropriate to use for lifting or positioning construction trailers, houses and/or other building structures.

View More

Technical Specs

  • Item Bottle Jack
  • Type Hydraulic
  • Construction Welded/mechanically fastened
  • Lifting Capacity 2 tons
  • Lifting Height Min. 7-1/4"
  • Lifting Height Max. 13-11/16"
  • Hydraulic Stroke 4-1/2"
  • Extension Screw 2"
  • Saddle YES
  • Base Size 3.75" x 3.75"
  • Standards PALD 2009 (ANSI)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I bought this jack at a local store a few years ago and I used it a few times on my Civic. It clearly has more lifting ability than I need for my small car. It does have a small diameter contact area which is a problem.The main issue is that the metal is highly sensitive to water! I had it in the bottom of my trunk for some time with a bit of standing water in there. There was significant rust but it had not seized and I cleaned it up, dried it up.Put it in a zip lock bag on my shelf because I no longer trusted it (and I found my OEM car jack).A while later, maybe a year, I come back and dig it out while doing some spring cleaning and it's RUSTED again! this time it is seized. Rust everywhere. Think titanic after 20 years or so.The bottom of my trunk? No rust.The metal in this jack does not resist rust (no Zinc, etc).I would not recommend it in any sort of region where it rains at all. May 27, 2014
  • 2016-02-08 T19:57:47.565-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12N404, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.