Skip Content

Water Proof Limit Switch, 120VAC/12VDC Voltage Rating, 1 Amps, Top Actuator Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CPI

Water Proof Limit Switch, 120VAC/12VDC Voltage Rating, 1 Amps, Top Actuator Location

Price $42.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DKF9
  • Mfr. Model # J3010-548
  • UNSPSC # 39121509
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Initially developed to detect the presence of a pay-phone coin box, this extremely thin limit switch offers a rugged and totally sealed solution. The thinline switch is submersible and totally unaffected by water, salt spray, humidity, dirt, dust, sand, and oil. Use in construction equipment, agrucultural equipment, and recreational vehicles.

View More

Technical Specs

  • Item Water Proof Limit Switch
  • Actuator Style Special
  • Actuator Location Top
  • Amps 1
  • Contact Form 1NO
  • Voltage Rating 120VAC/12VDC
  • NEMA Rating No NEMA Rating
  • Wiring Entry Not Applicable
  • Electrical Connection Flying Leads
  • IP Rating No IP Rating
  • Movement One Way Vertical and Direction Horizontal
  • Travel 0.65" Nominal
  • Series J3
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Actuator Length 0.65"
  • Arm Width 0.47" (Nominal)
  • Body Material Polyetherimide Resin
  • Arm Material Stainless Steel
  • Width 2.47"
  • Height 0.92"
  • Depth 0.87"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.