Skip Content

8 In Funnel,For 10 L Carboy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

8 In Funnel, For 10 L Carboy

Price $194.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MLH6
  • Mfr. Model # EF-8-83B
  • UNSPSC # 40141735
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item8" Safety Funnel
  • Capacity2000mL
  • Funnel MaterialHigh-Density Polyethylene
  • Closure MaterialHigh-Density Polyethylene
  • Overall Height22"
  • Funnel Top ID8"
  • Funnel Max OD9"
  • Stem Length11"
  • Screw Closure Size83B
  • ColorWhite
  • Special FeaturesFits 4 Liter NG-2125-4000; 10 Liter EC-20010 (Clear), NG-2256-7020 (Amber) and NG-2250-0020 (Autoclavable); 15 Liter NG-2210-0040; 20 Liter NG-2210-0050 and NG-2250-0050 (Autoclavable); 25 Liter NG-2210-0065; and 50 Liter NG-2210-0130 and NG-2250-0050 (Autoclavable); Secure "Easy Use" Lid, Positive Latch, Lid Gasket; A Filter is Also Built into the Interior to Reduce the Loss of Stir Sticks or Other Particles in the Waste Liquid

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Israel and South Korea.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.