Skip Content

8 In Safety Can Funnel,1750 mL,Drum,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8 In Safety Can Funnel, 1750 mL, Drum, Blue

Price $219.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KWJ5
  • Mfr. Model # EF-8-FS70-SYS
  • UNSPSC # 40141735
  • Catalog Page # N/A
  • Shipping Weight 4.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Funnel
  • Capacity 2000mL
  • Funnel Material High-Density Polyethylene
  • Closure Material High-Density Polyethylene
  • Overall Height 22"
  • Funnel Top ID 8"
  • Funnel Max OD 9"
  • Stem Length 11"
  • Screw Closure Size FS-70
  • Color White
  • Special Features Secure "Easy Use" Lid, Positive Latch, Lid Gasket and Industrial-Strength Screw Cap; A Filter is Also Built into the Interior to Reduce the Loss of Stir Sticks or Other Particles in the Waste Liquid; Built-in Air Tube Vent Releases Pressure and Allows Solvent Waste to Flow Quickly During Disposal; 5 Gal HDPE Blue Round Drum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Israel and South Korea.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.