Skip Content

Wall Furnace,Direct Vent,115V,LP,25KBtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Wall Furnace, Direct Vent, 115V, LP, 25KBtuH

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1TLW8
  • Mfr. Model # HEDV254A
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 100.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for below-grade installations. 24V draft-induced sealed combustion system. Mount easily on any outside wall, or more centrally in space to be heated, if vent exhaust extensions are used.

View More

Technical Specs

  • Item High Efficiency Gas Wall Furnace
  • Heater Type Fan Forced Counterflow
  • Gas Type LP
  • BtuH Input 25000
  • BtuH Output 20500
  • Ignition Type Intermittent Spark
  • Air Flow 200 cfm
  • Vent Type Induce Draft, Direct Vent
  • Voltage 115
  • Vent 3-1/2"
  • Wall Type Stud/Prefab
  • Gas Connection 3/8"
  • Width 24-1/2"
  • Depth 9-3/4"
  • Height 32-1/4"
  • Wall Opening Height 3-1/2"
  • Floor to Center of Vent 12-1/2"
  • Amps AC 1.88
  • Number of Speeds 1
  • Built-In Features Inducer/Blower
  • Finish Powder Coated Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32
  • Includes Wall Thermostat, Top and Side Cabinet Trims, Collector Box, Vent Cap, Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.