Skip Content

Thermostatic Blower,115VAC,4 In. L,Prong close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermostatic Blower, 115VAC, 4 In. L, Prong

Price $230.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RD31
  • Mfr. Model # DVB3
  • UNSPSC # 40101601
  • Catalog Page # 4291
  • Shipping Weight 5.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermostatically Controlled Blower
  • For Use WithMfr. No. CDV155B to CDV336B
  • Voltage115
  • Speed ControlInfinite
  • StandardsANSI Z21.86, CSA 2.32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Direct-Vent Console Through-the-Wall Heaters
Sealed-combustion design draws combustion air from outside and exhausts it to outside through a single wall opening, using concentric venting. Piezo ignitor with standing pilot and 750mV pilot. No electricity required. Safe to install in sleeping quarters. Mount on any outside wall. Include mounting template and hardware, and vent assembly with cap.

Repair Parts

Displaying repair parts for model:
  • DVB3

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The natural convection of the Cozy heater works suprisingly well, however the thermostatically controlled fan makes it an absolutly perfect heat source. I took about 6 months making the decision to purchase becuase I thought the price was a bit high, I looked at other options but kept coming back to this as the best solution and I am very pleased with this product and my Cozy propane furnace. I installed it myself and all the parts and install instructions were complete. I would strongly recomend any Cozy product. November 4, 2013
  • 2015-05-25T20:02:59.968-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1RD31, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.