Skip Content

Wall Furnace,Top Vent,750mV,NG,50K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Furnace, Top Vent, 750mV, NG, 50K BtuH

Price $1,212.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YY33
  • Mfr. Model # W505G
  • UNSPSC # 40101805
  • Catalog Page # 4290
  • Shipping Weight 128.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Wall Furnace
  • Heater TypeGravity
  • Gas TypeNG
  • BtuH Input50000
  • BtuH Output35000
  • Ignition TypeMatch Lit Standing Pilot
  • Vent TypeTop
  • Voltage750mV
  • VentOval 4"
  • Wall TypeDual
  • Gas Connection1/2"
  • Width14-1/4"
  • Depth6-1/2"
  • Height68"
  • Wall Opening Width14-1/4"
  • Wall Opening Depth4-1/2"
  • Wall Opening Height65-3/4"
  • FinishPowder Coat Enamel
  • Manufacturers Warranty Length10 yr. Combustion Chamber, 1 yr. All Other Parts
  • StandardsTested (US) to ANSI Z21.86 and (Canada) CSA 2.32
  • IncludesWall Mount Thermostat Control
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Furnace allows individual temp. control in hard-to-heat areas. Circulated air rises through the furnace and into the room again, while the louvered front grille delivers radiated warmth. Stainless steel burners, factory-installed pressure regulator, and 100% safety pilot. Resettable blocked-flue shutoff safety device. Install in standard stud space between any 2 adjoining rooms, allowing 1 unit to do the work of 2.

Repair Parts

Displaying repair parts for model:
  • W505G,
  • W505F

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.