Skip Content

Wall Furnace,Top Vent,115V,LP,65K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wall Furnace, Top Vent, 115V, LP, 65K BtuH

Price: NA

Item no longer available


Required Accessories

  • Item # 3VJ30
  • Mfr. Model # CF654C
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 114.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Wall Furnace
  • Heater TypeFan Forced Counterflow
  • Gas TypeLP
  • BtuH Input65000
  • BtuH Output52000
  • Ignition TypeMatchless Piezo
  • Air Flow220/440 cfm
  • Vent TypeTop
  • Voltage115
  • VentOval 4"
  • Wall TypeDual
  • Width14-5/16"
  • Depth10-1/4"
  • Height87-5/16"
  • Wall Opening Width14-1/4"
  • Wall Opening Height65-3/4"
  • Amps AC2.2
  • StandardsTested (US) to ANSI Z21.86 and (Canada) CSA 2.32
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • CF654C

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.