Skip Content

Wall Furnace,Direct Vent,115V,NG,62KBtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Furnace, Direct Vent, 115V, NG, 62KBtuH

Price $1,709.00 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 1PKZ1
  • Mfr. Model # DVCF553C-H
  • UNSPSC # 40101805
  • Catalog Page # 4291
  • Shipping Weight 155.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Wall Furnace
  • Heater TypeFan Forced Counterflow
  • Gas TypeNG
  • BtuH Input55,000
  • BtuH Output44,000
  • Ignition TypeMatchless Piezo
  • Air Flow440 cfm
  • Vent TypeConcentric Direct Vent
  • Voltage115
  • Vent9-1/4"
  • Wall TypeDual
  • Gas Connection1/2"
  • Width14-5/16"
  • Depth11-3/4"
  • Height87-5/16"
  • Wall Opening Width14-5/16"
  • Wall Opening Depth3/4 to 12"
  • Wall Opening Height87-5/16"
  • Floor to Center of Vent68-1/2"
  • Amps AC3.1
  • Number of Speeds2
  • FinishNeutral Bone Enamel Paint
  • StandardsTested (US) to ANSI Z21.86 and (Canada) CSA 2.32
  • IncludesFlue Vent Kit, Wall Thermostat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Thermostatically controlled blower and counterflow air direction provide uniform room temps. Vibration-free mounting brackets minimize noise. Mount on outside wall, flush mounted or recessed on standard 16" center stud wall. Sealed combustion; units draw combustion air from outside and exhaust combustion products to the outside. Include standard vent for 3/4 to 12" outside wall. No vinyl siding kit required.

Repair Parts

Displaying repair parts for model:
  • DVCF553C-H

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.