Skip Content

Window Heater,NG,14600 BtuH,14-3/8 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Window Heater, NG, 14600 BtuH, 14-3/8 In W

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1LYL1
  • Mfr. Model # WOW253
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 108.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Fired Window Heater
  • Mounting Type Window or Through the Wall
  • Gas Type NG
  • BtuH Input 20000
  • BtuH Output 14600
  • Voltage 115
  • Vent Type Direct
  • Vent 2"
  • Ignition Spark
  • Width 14-3/8"
  • Depth 29-1/2"
  • Height 17"
  • Window Width 14-3/8"
  • Window Height 17"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 4"
  • Wall Opening Height 17"
  • Amps AC 2
  • Number of Speeds 1
  • Air Flow 150 cfm
  • Gas Connection 3/8"
  • Finish Powder Coated Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards ANSI Z21.86, CSA 2.32
  • Includes Inducer Blower, Side Panels, Support Brackets, Manual Shut Off Valve, Power Cord, Wall Thermostat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.