Skip Content

Convection Gas Heater, LP, BtuH Output 35000, 4" Vent, Width 30", Height 26", Depth 19-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Convection Gas Heater, LP, BtuH Output 35000, 4" Vent, Width 30", Height 26", Depth 19-1/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2NV71
  • Mfr. Model # VC502B-D
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 102.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combine the comfort and efficiency of radiant and circulated heat. No electricity required. Heaters feature leveling legs. Field-convertible from 1 gas to another.

View More

Technical Specs

  • Item Convection Gas Heater
  • Gas Type LP
  • BtuH Input 50000
  • BtuH Output 35000
  • Vent 4"
  • Height 26"
  • Width 30"
  • Depth 19-1/4"
  • Ignition System Piezo
  • Pipe Size Supply 1/2"
  • Equipped With Thermostat, Top Operated Controls, 100% Safety Pilot Built In Pressure Regulator, Built In Draft Diverter, Side Access Door
  • Safety Features Resettable Spill Switch
  • Floor to Center of Vent 21-1/2"
  • Manufacturers Warranty Length 10 yr.
  • Standards ANSI Z21.86, CSA 2.32
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.