Skip Content

Convection Gas Heater,30 In. W,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Convection Gas Heater, 30 In. W, NG

Price $927.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NV66
  • Mfr. Model # VC351B-D
  • UNSPSC # 40101819
  • Catalog Page # 4292
  • Shipping Weight 84.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConvection Gas Heater
  • Gas TypeNG
  • BtuH Input35000
  • BtuH Output24500
  • Vent4"
  • Height26"
  • Width30"
  • Depth15-1/4"
  • Ignition SystemPiezo
  • Pipe Size Supply1/2"
  • Equipped WithThermostat, Top Operated Controls, 100% Safety Pilot Built In Pressure Regulator, Built In Draft Diverter, Side Access Door
  • Safety FeaturesResettable Spill Switch
  • Floor to Center of Vent21-1/2"
  • Manufacturers Warranty Length10 yr.
  • StandardsANSI Z21.86, CSA 2.32
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Combine the comfort and efficiency of radiant and circulated heat. No electricity required. Heaters feature leveling legs. Field-convertible from 1 gas to another.

Repair Parts

Displaying repair parts for model:
  • VC351B-D,
  • VC351A-H

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this vent to outside

2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about roman is loaded.
Additional information about roman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this appliance should be vented through a properly sized listed type B vent that has been constructed in accordance with the National Building Code. If a horizontal section of vent is used, it must slope upwards a minimum of ¼ inch per foot of length. This heater must not be connected to a vent system being used for wood or coal burning appliances. If you have further questions, please contact us at 800-323-0620.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:46:39.125-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NV66, prod, sort_default
1 of 1
  • 2015-08-02T19:46:39.127-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NV66, prod, sort_default
1 of 1