Skip Content

Line Volt Mechanical Tstat,SPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Volt Mechanical Tstat, SPST

COZY

Price: $133.15 / each

Please sign in or register to access lists

  • Item # 1RD24
  • Mfr. Model # BBSK
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeSPST
  • Switch ActionOpen on Rise
  • Number of Switches1
  • FeaturesSpace Heater Accessory Thermostat Kit
  • For Use WithMfr.No. CDV155B Thru Mfr.No. CDV336B Heaters
  • ApplicationCoverts Wall Mount Thermostat Units Mfr.No. W255F, W355F, W256F, W356F, W506F, W505F to Unit Mount T-Stat Operation
  • Full Load Amps @ 120V15A
  • Contact Rating Resistive @ 120V125A
  • Pilot Duty Contacts (VA)125VA
  • Mounting LocationWall
  • IncludesOperation Knob, Remote Built-In Stat and Thermostat Decal for Casing Top
  • Standardstested (US) to ANSI Z21.86 and (Canada) CSA 2.32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Direct-Vent Console Through-the-Wall Heaters
Sealed-combustion design draws combustion air from outside and exhausts it to outside through a single wall opening, using concentric venting. Piezo ignitor with standing pilot and 750mV pilot. No electricity required. Safe to install in sleeping quarters. Mount on any outside wall. Include mounting template and hardware, and vent assembly with cap.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.