Skip Content

1/2", 100 ft. Hose Reel, 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2", 100 ft. Hose Reel, 300 psi Max. Pressure

Price $1,079.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10C499
  • Mfr. Model # EZ-TSH-4100
  • UNSPSC # 40142121
  • Catalog Page # 3162
  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Professional-grade reel has a multiposition guide arm and lock ratchet and an enclosed cartridge-style motor. Dual pedestal reel and Super Hub™ provide triple axle support to help reduce vibration and strengthen reel structure for the most demanding applications. Heavy-duty construction and CNC spun and ribbed discs with rolled edges. EZ-Coil® feature provides controlled hose retraction that reduces the rewind speed by as much as 80% over conventional hose reels. Helps eliminate out-of-control rewind hazards and improve safety.

• External fluid path for easy maintenance and for fast hose installation
• Chip-resistant, powder-coated finish

View More

Technical Specs

  • Item Hose Reel
  • Duty Rating Heavy Duty, Industrial
  • Drive Type Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Hose Inside Dia. 1/2"
  • Hose Length 100 ft.
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Max. Pressure 300 psi
  • Max. Temp. 150 Degrees F
  • Finish Powder Coated
  • Bearings Permanently Lubricated Bearings
  • Latch Multi Position Self Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Application Air and Water
  • Includes PVC Hose
  • Overall Height 25-1/2"
  • Overall Width 9-1/4"
  • Overall Length 23"
  • Hose Material PVC
  • Hose Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.