Skip Content

Hose Roller Guide,For 1/4 to 3/4 ID Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose Roller Guide, For 1/4 to 3/4 ID Hose

Price $43.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10C541
  • Mfr. Model # 1728-1
  • UNSPSC # 40142121
  • Catalog Page # 3566
  • Shipping Weight 1.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Roller Guide
  • TypeSquare
  • Base MaterialSteel
  • Roller MaterialPlastic
  • Nominal Hose ID (in.)1/4 to 3/4
  • For Hose O.D. Min. (In.)1/4
  • For Hose O.D. Max. (In.)1-5/32
  • Length (In.)4
  • Width (In.)4
  • Outside Dia. (In.)1-1/2
  • Depth (In.)2-1/2
  • For Use WithMfr. No. SH-N-350-RH-BXB, SH-N-450-RH-BXB, EZ-SH-350-RH-BXB, EZ-SH-450-RH-BXB, SHF-N-525
  • IncludesHardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello. I have a Coxereel like this:
Coxreels Air and Water Hose Reel — Holds 3/8in. x 300ft. Hose, 3,000 PSI
Item# 159152
Can I use this hose guide on it?
Thanks:
Pedro.
4 months ago
by
Read all my Q&A
 
Please wait while more information about PedroHD is loaded.
Additional information about PedroHD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To determine what accessories would work with your reel we would require the model of reel that you are working with. Once we have that we can find what accessories can be used with that model. Thanks for using Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:04:31.398-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C541, prod, sort_default
1 of 1
  • 2015-05-28T20:04:31.400-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C541, prod, sort_default
1 of 1