Skip Content

Hose Reel,Hand Crank,1/2 In ID x 100 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hose Reel, Hand Crank, 1/2 In ID x 100 Ft

Price $440.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5FYD3
  • Mfr. Model # 1125-4-100
  • UNSPSC # 40142121
  • Catalog Page # 3565
  • Shipping Weight 34.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hose Reel
  • Type Heavy Duty Air, Water, Oil, Pressure Washer.
  • Drive Type Hand Crank
  • Reel Inlet 1/2" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 1/2"
  • Hose Length 100 ft.
  • Hose Outlet 1/2" (M)NPT
  • Max. Pressure Rating 3000 psi
  • Max. Temp. Rating 275 Degrees F
  • Bearings Permanently Lubricated Self Aligning Pillow Block
  • Color Blue
  • Finish Powder Coated
  • Construction All Welded Steel A Frame
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Buna N: Nitrile
  • Swivel Material Brass
  • Application For Lawn Care, Pest Control, Grounds Maintenance, Pressure Washing, Steam Cleaning, Spraying operations, washdown, fire protection, water discharge, can be mounted on stationary and mobile units.
  • Width 21-3/4"
  • Height 18-3/4"
  • Length 17-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Rugged high-quality steel, permanently lubricated and self-aligning pillow block bearing, and heavy-duty CNC spun ribbed discs with rolled edges. Hand crank models have a solid steel direct crank with smooth round handles. Motorized reels have a choice of air, electric, or hydraulic motors. Feature an external fluid path with 90° full-flow NPT swivel inlet machined from solid brass.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.